- BAND-IT Jr.® Smooth I.D. Clamp
- 201 Stainless Steel
- 1 in Clamp Diameter
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0250 in |
| Width | 3/8 in |
| Clamp I.D. | 1 in |
| Type | Band & Buckle |
| Weight | 0.2 LB |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0250 in |
| Width | 3/8 in |
| Clamp I.D. | 1 in |
| Type | Band & Buckle |
| Weight | 0.2 LB |