- Free-End Clamp
- 201 Stainless Steel
- 7 in [Max] Clamp Diameter
| Material | 201 Stainless Steel |
| Width | 1/4 in |
| Thickness Specification | 0.0200 in |
| Length | 27 in |
| Clamp Diameter | 7 in [Max] |
| Type | Band & Buckle |
| Weight | 5.0 LB |
| Material | 201 Stainless Steel |
| Width | 1/4 in |
| Thickness Specification | 0.0200 in |
| Length | 27 in |
| Clamp Diameter | 7 in [Max] |
| Type | Band & Buckle |
| Weight | 5.0 LB |