- Free-End Clamp
- 201 Stainless Steel
- 12 in [Max] Clamp Diameter
| Width | 3/8 in |
| Material | 201 Stainless Steel |
| Clamp Diameter | 12 in [Max] |
| Type | Band & Buckle |
| Length | 44 in |
| Thickness Specification | 0.0250 in |
| Weight | 0.03 LB |
| Width | 3/8 in |
| Material | 201 Stainless Steel |
| Clamp Diameter | 12 in [Max] |
| Type | Band & Buckle |
| Length | 44 in |
| Thickness Specification | 0.0250 in |
| Weight | 0.03 LB |