- Center Punch Open-End Clamp
- 2 3/4 in [Max] Clamp Diameter
- 200/300 Stainless Steel
| Material | 200/300 Stainless Steel |
| Width | 3/8 in |
| Length | 15 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0200 in |
| Clamp Diameter | 2 3/4 in [Max] |
| Weight | 5.0 LB |
| Material | 200/300 Stainless Steel |
| Width | 3/8 in |
| Length | 15 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0200 in |
| Clamp Diameter | 2 3/4 in [Max] |
| Weight | 5.0 LB |