- Q-Band Strapping
- Plastic
- 100 ft Long
- 1/2 in Wide
| Locking Type | Q-Clip |
| Material | Plastic |
| Length | 100 ft |
| Thickness Specification | 0.0300 in |
| Weight | 0.83 LB |
| Locking Type | Q-Clip |
| Material | Plastic |
| Length | 100 ft |
| Thickness Specification | 0.0300 in |
| Weight | 0.83 LB |