- Tri-Lokt® Swaged Hose Nipple
- 316 Stainless Steel
- Male/Male
| Type | Adapter |
| Body Material | 316 Stainless Steel |
| Male Thread | 2 in (NPT) |
| Connection Type | Male/Male |
| Hose I.D. | 2 in |
| Length | 2 3/4 in |
| Weight | 2.1 LB |
| Type | Adapter |
| Body Material | 316 Stainless Steel |
| Male Thread | 2 in (NPT) |
| Connection Type | Male/Male |
| Hose I.D. | 2 in |
| Length | 2 3/4 in |
| Weight | 2.1 LB |