- Ultra-Lok® Free End Band
- 201 Stainless Steel
- 52 in Long
- 3/4 in Wide
| Locking Type | Ultra-Lok® Buckle |
| Material | 201 Stainless Steel |
| Length | 52 in |
| Thickness Specification | 0.0300 in |
| Weight | 8.0 LB |
| Locking Type | Ultra-Lok® Buckle |
| Material | 201 Stainless Steel |
| Length | 52 in |
| Thickness Specification | 0.0300 in |
| Weight | 8.0 LB |