- Ultra-Lok® Preformed Clamp
- 201 Stainless Steel
- 2 in Clamp Diameter
| Clamp I.D. | 2 in |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Locking Type | Ultra-Lok® Buckle |
| Weight | 1660.0 LB |
| Clamp I.D. | 2 in |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Locking Type | Ultra-Lok® Buckle |
| Weight | 1660.0 LB |