- Ultra-Lok® Preformed Clamp
- 201 Stainless Steel
- 9 in Clamp Diameter
| Locking Type | Ultra-Lok® Buckle |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 9 in |
| Material | 201 Stainless Steel |
| Weight | 51.0 LB |
| Locking Type | Ultra-Lok® Buckle |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 9 in |
| Material | 201 Stainless Steel |
| Weight | 51.0 LB |