Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Band-It Idex, Inc.080-UL4000

080-UL4000

Ultra-Lok® Clamping Tools
Item #101461224
  • Ultra-Lok® Clamping Tool
  • 1/2 in, 3/4 in Band Width
Band-It Idex, Inc.080-UL4000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra-Lok® Clamping Tool
  • 1/2 in, 3/4 in Band Width

includes

  • Two batteries
  • Quick/deep cycle charger
Power Source Battery
Band Width 0.5 in, 0.75 in
Voltage 18
Weight 18.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison