- Worm Gear Clamp
- 301 Stainless Steel
- 1 7/8 in [Min], 2 3/4 in [Max] Clamp Diameter
| Material | 301 Stainless Steel |
| Thickness Specification | 0.0230 in |
| Clamp Diameter | 1 7/8 in [Min], 2 3/4 in [Max] |
| Weight | 0.8 LB |
| Material | 301 Stainless Steel |
| Thickness Specification | 0.0230 in |
| Clamp Diameter | 1 7/8 in [Min], 2 3/4 in [Max] |
| Weight | 0.8 LB |