- Worm Gear Clamp
- 301 Stainless Steel
- 7/32 in [Min], 5/8 in [Max] Clamp Diameter
| Material | 301 Stainless Steel |
| Clamp Diameter | 7/32 in [Min], 5/8 in [Max] |
| Thickness Specification | 0.0230 in |
| Weight | 0.1 LB |
| Material | 301 Stainless Steel |
| Clamp Diameter | 7/32 in [Min], 5/8 in [Max] |
| Thickness Specification | 0.0230 in |
| Weight | 0.1 LB |