Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Band-It Idex, Inc.080-V20399

080-V20399

Worm Gear Clamps
Item #101540179
  • Worm Gear Clamp
  • 301 Stainless Steel
  • 5/16 in [Min], 7/8 in [Max] Clamp Diameter
Band-It Idex, Inc.080-V20399
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Worm Gear Clamp
  • 301 Stainless Steel
  • 5/16 in [Min], 7/8 in [Max] Clamp Diameter
Clamp Diameter 5/16 in [Min], 7/8 in [Max]
Thickness Specification 0.0230 in
Material 301 Stainless Steel
Weight 1.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison