- 1/2" Wide
- 100 Feet Long Roll Stainless Steel Light Duty Banding
| Length | 100 ft |
| Material | Stainless Steel |
| Thickness | 0.015 in |
| Width | 1/2 in |
| Weight | 0.029 LB |
| EAN or UPC | 662682131344 |
| Length | 100 ft |
| Material | Stainless Steel |
| Thickness | 0.015 in |
| Width | 1/2 in |
| Weight | 0.029 LB |
| EAN or UPC | 662682131344 |