- 1/4" Wide
- 100 Feet Long Roll Stainless Steel Banding
| Material | 201 Stainless Steel |
| Thickness | 0.02 in |
| Width | 1/4 in |
| Length | 100 ft |
| Weight | 0.017 LB |
| EAN or UPC | 662682132020 |
| Material | 201 Stainless Steel |
| Thickness | 0.02 in |
| Width | 1/4 in |
| Length | 100 ft |
| Weight | 0.017 LB |
| EAN or UPC | 662682132020 |