- 3/8" Wide
- 100 Feet Long Roll Stainless Steel
- Green Banding
| Length | 100 ft |
| Material | 201 Stainless Steel |
| Thickness | 0.025 in |
| Tote Color | Yellow |
| Width | 3/8 in |
| Weight | 3.62 LB |
| Length | 100 ft |
| Material | 201 Stainless Steel |
| Thickness | 0.025 in |
| Tote Color | Yellow |
| Width | 3/8 in |
| Weight | 3.62 LB |