- 1/2" Wide
- 100 Feet Long Roll Stainless Steel
- Green Banding
| Width | 1/2 in |
| Thickness | 0.03 in |
| Length | 100 ft |
| Tote Color | Blue |
| Material | 201 Stainless Steel |
| Weight | 5.56 LB |
| Width | 1/2 in |
| Thickness | 0.03 in |
| Length | 100 ft |
| Tote Color | Blue |
| Material | 201 Stainless Steel |
| Weight | 5.56 LB |