- 5/8" Wide
- 100 Feet Long Roll Stainless Steel
- Green Banding
| Thickness | 0.03 in |
| Material | 201 Stainless Steel |
| Width | 5/8 in |
| Length | 100 ft |
| Tote Color | Green |
| Weight | 6.85 LB |
| Thickness | 0.03 in |
| Material | 201 Stainless Steel |
| Width | 5/8 in |
| Length | 100 ft |
| Tote Color | Green |
| Weight | 6.85 LB |