- 3/4" Wide
- 100 Feet Long Roll Stainless Steel Banding
| Width | 3/4 in |
| Material | 201 Stainless Steel |
| Thickness | 0.03 in |
| Length | 100 ft |
| Weight | 0.077 LB |
| EAN or UPC | 662682132068 |
| Width | 3/4 in |
| Material | 201 Stainless Steel |
| Thickness | 0.03 in |
| Length | 100 ft |
| Weight | 0.077 LB |
| EAN or UPC | 662682132068 |