- 3/4" Wide
- 100 Feet Long Roll Stainless Steel
- Green Banding
| Material | 201 Stainless Steel |
| Width | 3/4 in |
| Thickness | 0.03 in |
| Tote Color | Red |
| Length | 100 ft |
| Weight | 8.16 LB |
| Material | 201 Stainless Steel |
| Width | 3/4 in |
| Thickness | 0.03 in |
| Tote Color | Red |
| Length | 100 ft |
| Weight | 8.16 LB |