- 3/8" Wide
- 100 Feet Long Roll Stainless Steel Banding
| Material | 316 Stainless Steel |
| Length | 100 ft |
| Thickness | 0.025 in |
| Width | 3/8 in |
| Weight | 0.034 LB |
| EAN or UPC | 662682134031 |
| Material | 316 Stainless Steel |
| Length | 100 ft |
| Thickness | 0.025 in |
| Width | 3/8 in |
| Weight | 0.034 LB |
| EAN or UPC | 662682134031 |