- 1/2" Wide
- 100 Feet Long Roll Stainless Steel Banding
| Length | 100 ft |
| Material | 316 Stainless Steel |
| Width | 1/2 in |
| Thickness | 0.03 in |
| Weight | 0.066 LB |
| EAN or UPC | 662682134055 |
| Length | 100 ft |
| Material | 316 Stainless Steel |
| Width | 1/2 in |
| Thickness | 0.03 in |
| Weight | 0.066 LB |
| EAN or UPC | 662682134055 |