- 201 Stainless Steel Preformed Clamps
- 2 1/2" ID, 5/8" Wide, 0.025" Thick
| Inside Dia. | 2.5 in |
| Thickness | 0.025 in |
| Material | 210 Stainless Steel |
| I.D. | 64 mm |
| Weight | 0.118 LB |
| EAN or UPC | 662682370101 |
| Inside Dia. | 2.5 in |
| Thickness | 0.025 in |
| Material | 210 Stainless Steel |
| I.D. | 64 mm |
| Weight | 0.118 LB |
| EAN or UPC | 662682370101 |