- Galvanized Carbon Steel Preformed Clamps
- 3 1/2" ID, 5/8" Wide, 0.025" Thick
| Thickness | 0.025 in |
| Inside Dia. | 3.5 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.147 LB |
| EAN or UPC | 662682360140 |
| Thickness | 0.025 in |
| Inside Dia. | 3.5 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.147 LB |
| EAN or UPC | 662682360140 |