- Galvanized Carbon Steel Preformed Clamps
- 6" ID, 5/8" Wide, 0.025" Thick
| Inside Dia. | 6 in |
| Thickness | 0.025 in |
| Material | Galvanized Carbon Steel |
| I.D. | 152 mm |
| Weight | 0.231 LB |
| EAN or UPC | 662682360249 |
| Inside Dia. | 6 in |
| Thickness | 0.025 in |
| Material | Galvanized Carbon Steel |
| I.D. | 152 mm |
| Weight | 0.231 LB |
| EAN or UPC | 662682360249 |