- Galvanized Carbon Steel Preformed Clamps
- 1 1/2" ID, 5/8" Wide, 0.025" Thick
| Inside Dia. | 1.5 in |
| Thickness | 0.025 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.086 LB |
| EAN or UPC | 662682360065 |
| Inside Dia. | 1.5 in |
| Thickness | 0.025 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.086 LB |
| EAN or UPC | 662682360065 |