- Galvanized Carbon Steel Preformed Clamps
- 5 1/4" ID, 3/4" Wide, 0.030" Thick
| Inside Dia. | 5.25 in |
| Thickness | 0.03 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.292 LB |
| Inside Dia. | 5.25 in |
| Thickness | 0.03 in |
| Material | Galvanized Carbon Steel |
| Weight | 0.292 LB |