- 1 1/4" ID x 1/2" Wide x 0.030" Thick
- 201 Stainless Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes, and materials that provide a uniform, gap-free ID and strong holding power.
| Material | 201 Stainless Steel |
| Inside Dia. | 1.25 in |
| Thickness | 0.03 in |
| Weight | 0.072 LB |
| EAN or UPC | 662682492049 |

