- 2 1/4" ID x 5/8" Wide x 0.030" Thick
- 201 Stainless Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes, and materials that provide a uniform, gap-free ID and strong holding power.
| Thickness | 0.03 in |
| Inside Dia. | 2.25 in |
| Material | 201 Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 662682492087 |

