- 3 1/2" ID x 3/8" Wide x 0.025" Thick
- 201 Stainless Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes, and materials that provide a uniform, gap-free ID and strong holding power.
| Inside Dia. | 3.5 in |
| Thickness | 0.025 in |
| Material | 201 Stainless Steel |
| Weight | 0.086 LB |
| EAN or UPC | 662682492551 |

