- 2" ID x 5/8" Wide x 0.030" Thick
- Galvanized Carbon Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes, and materials that provide a uniform, gap-free ID and strong holding power.
| Inside Dia. | 2 in |
| Material | Galvanized Carbon Steel |
| Thickness | 0.03 in |
| Weight | 0.124 LB |
| EAN or UPC | 662682493077 |

