- 2 1/2" ID x 3/8" Wide x 0.030" Thick
- Galvanized Carbon Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes, and materials that provide a uniform, gap-free ID and strong holding power.
| Material | Galvanized Carbon Steel |
| Thickness | 0.025 in |
| Inside Dia. | 2.5 in |
| Weight | 0.067 LB |
| EAN or UPC | 662682493213 |

