- 1 3/16 in Wide, 54.4 in Long, 3/8 in High, with a 22 ° angle V
| Cross Section Height | 3/8 in |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 54.4 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1922V |
| Weight | 1.3 LB |
| EAN or UPC | 649717380625 |
| Cross Section Height | 3/8 in |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 54.4 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1922V |
| Weight | 1.3 LB |
| EAN or UPC | 649717380625 |