- 2 3/8 in Wide, 51 in Long, 5/8 in High, with a 30 ° angle V
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 51 in |
| Cross Section Width | 2 3/8 in |
| Belt Size | 3830V |
| Cross Section Height | 5/8 in |
| Weight | 3.5 LB |
| EAN or UPC | 649717383282 |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 51 in |
| Cross Section Width | 2 3/8 in |
| Belt Size | 3830V |
| Cross Section Height | 5/8 in |
| Weight | 3.5 LB |
| EAN or UPC | 649717383282 |