- B Cross Section
- 4 Ribs
- 151" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
| Cross Section Width | 2.92 in |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Material | Neoprene |
| Cross Section Height | 0.41 in |
| No. of Ribs | 4 |
| Belt Match | 4 |
| Outside Length | 151 in |
| Belt Size | B |
| Inch/Metric | Inch |
| Weight | 10.08 LB |
| EAN or UPC | 649717340933 |

