- BX Cross Section
- 68" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Cogged
| Cross Section Height | 0.41 in |
| Belt Match | 1 |
| Belt Size | B |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Belt Cross Section Style | BX |
| Outside Length | 68 in |
| Cross Section Width | 21/32 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Weight | 0.665 LB |
| EAN or UPC | 649717296827 |

