- BX Cross Section
- 99" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Cogged
| Material | Neoprene |
| Cross Section Height | 0.41 in |
| Belt Style | Cogged |
| Belt Size | B |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Cross Section Width | 21/32 in |
| Outside Length | 99 in |
| Belt Cross Section Style | BX |
| No. of Ribs | 1 |
| Weight | 0.982 LB |
| EAN or UPC | 649717297114 |

