- SD Series QD Bushing
- 1.375 in Bore Size
- 2.688 in Bolt Circle
| Bore Size | 1.375 in - 1 3/8 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SD |
| Weight | 1.5 LB |
| EAN or UPC | 649717900854 |
| Bore Size | 1.375 in - 1 3/8 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SD |
| Weight | 1.5 LB |
| EAN or UPC | 649717900854 |