- SDS Series QD Bushing
- 1 in Bore Size
- 2.688 in Bolt Circle
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.000 in - 1 in |
| Inch/Metric | Inch |
| Weight | 1.3 LB |
| EAN or UPC | 649717900472 |
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.000 in - 1 in |
| Inch/Metric | Inch |
| Weight | 1.3 LB |
| EAN or UPC | 649717900472 |