- SF Series QD Bushing
- 1.9375 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Weight | 3.6 LB |
| EAN or UPC | 649717901530 |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Weight | 3.6 LB |
| EAN or UPC | 649717901530 |