- SF Series QD Bushing
- 1.4375 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.438 in - 1 7/16 in |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 3.9 LB |
| EAN or UPC | 649717900953 |
| Inch/Metric | Inch |
| Bore Size | 1.438 in - 1 7/16 in |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 3.9 LB |
| EAN or UPC | 649717900953 |