- SF Series QD Bushing
- 2.5 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 2.500 in - 2 1/2 in |
| Weight | 3.9 LB |
| EAN or UPC | 649717902025 |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 2.500 in - 2 1/2 in |
| Weight | 3.9 LB |
| EAN or UPC | 649717902025 |