- SF Series QD Bushing
- 2.125 in Bore Size
- 3.875 in Bolt Circle
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 2.125 in - 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 3.9 LB |
| EAN or UPC | 649717901707 |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 2.125 in - 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 3.9 LB |
| EAN or UPC | 649717901707 |