- SK Series QD Bushing
- 1 in Bore Size
- 3.313 in Bolt Circle
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Bore Size | 1.000 in - 1 in |
| Inch/Metric | Inch |
| Weight | 2.8 LB |
| EAN or UPC | 649717900489 |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Bore Size | 1.000 in - 1 in |
| Inch/Metric | Inch |
| Weight | 2.8 LB |
| EAN or UPC | 649717900489 |