- Water Rotary Unit
- 1/2" Unit Size
- 1/2" NPT Shaft Thread Size
- Right Hand
- Mono-Flow
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Dry run capability
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| RPM [Max] | 3500 rpm |
| Inlet Port Type | NPT(f) |
| Series | E-75 RS |
| Unit Size | 1/2 in |
| Shaft Extension Length | 1 in |
| Right / Left Hand | Right Hand |
| Base to Center | 1.33 in |
| Type | Water |
| Flow Type | Mono-Flow, Duo-Flow |
| Assembled Length | 498 in |
| Elbow Port | 1/2 in NPT |
| Unit Length | 5 in |
| Front of Body to Port Centerline | 4.19 in |
| Shaft Thread Size | 1/2 in NPT |
| Inlet Port | 1/2 in |
| Shaft Dia. | 0.5 in |
| Weight | 2.9 LB |

