- E-75 RS Plus
- 2" Unit Size
- 2 NPT Shaft Thread
- Left Hand
- Mono-Flow
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Series | E-75 RS Plus |
| Shaft Extension Length | 1.19 in |
| Right / Left Hand | Left Hand |
| Inlet Port Type | NPT(f) |
| Unit Length | 10.09 in |
| Inlet Port | 2 in |
| Flow Type | Mono-Flow |
| Unit Size | 2 in |
| Type | Water |
| Shaft Dia. | 1.75 in |
| Assembled Length | 10.09 in |
| Shaft Thread Size | 2 in NPT |
| Elbow Port | 2 in NPT |
| RPM [Max] | 750 rpm |
| Front of Body to Port Centerline | 7.66 in |
| Weight | 18.0 LB |

