- E-75 RS Plus
- 3/4" Unit Size
- 1-14 UNS Shaft Thread
- Right Hand
- Duo-Flow
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Inlet Port Type | NPT(f) |
| Inlet Port | 3/4 in |
| Elbow Port | 3/4 in NPT |
| Shaft Thread Size | 1-14 UNS |
| RPM [Max] | 3500 rpm |
| Shaft Dia. | 0.66 in |
| Flow Type | Duo-Flow |
| Series | E-75 RS Plus |
| Assembled Length | 6.29 in |
| Right / Left Hand | Right Hand |
| Dual Flow Port | 1/2 in NPT |
| Unit Length | 6.29 in |
| Front of Body to Port Centerline | 4.44 in |
| Type | Water |
| Unit Size | 3/4 in |
| Shaft Extension Length | 0.69 in |
| Weight | 3.9 LB |

