- E-75 RS Plus
- 1 1/2" Unit Size
- 1 1/2 NPT Shaft Thread
- Left Hand
- Duo-Flow
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Dual Flow Port | 1 in NPT |
| Elbow Port | 1 1/2 in NPT |
| Shaft Thread Size | 1 1/2 in NPT |
| Assembled Length | 9.72 in |
| Front of Body to Port Centerline | 6.54 in |
| Type | Water |
| Unit Length | 9.72 in |
| Flow Type | Duo-Flow |
| Shaft Dia. | 1.5 in |
| Right / Left Hand | Left Hand |
| Inlet Port Type | NPT(f) |
| Unit Size | 1 1/2 in |
| RPM [Max] | 2500 rpm |
| Shaft Extension Length | 1.13 in |
| Inlet Port | 1 1/2 in |
| Series | E-75 RS Plus |
| Weight | 10.0 LB |

