- E-75 RS Plus
- 1 1/2" Unit Size
- G 1 1/2 BSPP Shaft Thread
- Right Hand
- Mono-Flow
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Flow Type | Mono-Flow |
| RPM [Max] | 2500 rpm |
| Type | Water |
| Unit Length | 8.01 in |
| Unit Size | 1 1/2 in |
| Assembled Length | 8.01 in |
| Inlet Port Type | NPT(f) |
| Shaft Extension Length | 1.14 in |
| Shaft Dia. | 1.38 in |
| Series | E-75 RS Plus |
| Right / Left Hand | Right Hand |
| Elbow Port | 1 1/2 in NPT |
| Front of Body to Port Centerline | 6.48 in |
| Shaft Thread Size | G 1 1/2 in BSPP |
| Inlet Port | 1 1/2 in |
| Weight | 14.0 LB |

