- Steam Duo-Flow Fixed Syphon
- 3/4" Unit Size
- 3/4 NPT Shaft Thread Size
- Right Hand
- Duo-Flow Flow Type
| Flow Type | Duo-Flow |
| Inlet Port Type | NPT(f) |
| Shaft Dia. | 0.75 in |
| Assembled Length | 6.17 in |
| Shaft Extension Length | 1.68 in |
| Inlet Port | 3/4 in |
| Right / Left Hand | Right Hand |
| Elbow Port | 1/2 in NPT |
| Unit Size | 3/4 in |
| Type | Steam |
| Housing Material | Cast Iron |
| Unit Length | 6.17 in |
| Front of Body to Port Centerline | 4.54 in |
| Shaft Thread Size | 3/4 in NPT |
| Base to Center | 1 1/4 in |
| Weight | 4.5 LB |

